References
Bahco:7409F-10
Rubix:401A5465
EAN:7314153002143

Product details : BAHCO 7409F-10 SOCKET DRIVER 3/8 FLAT TIP
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for Slotted Head Screw
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,5x9,5 mm |
| Blade length | 20.5 mm |
| Length | 50.5 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- Delivery usually within ( 14 ) days
