FACOM ATX7X50 PRO-TWIST SCREWDRIVER TOR X 7 X 50 MM

Protwist screwdriver

See technical informationSee documents

References

Facom:ATX7X50
Rubix:210A6951
EAN:3662424097737
brand logo

Technical specifications

Imprinttorx profile
Imprint sizet7
Blade length50 mm
See all Specifications

Documents

Product details : FACOM ATX7X50 PRO-TWIST SCREWDRIVER TOR X 7 X 50 MM


Complies with Torx® specifications.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
Imprinttorx profile
Imprint sizet7
Blade length50 mm
Length144 mm
Finishingzinc
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
  • Delivery usually within ( 14 ) days