FACOM ATP1X100ST PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 MM STAINLESS


Screwdriver

References
facom:ATP1X100ST
rubix:210A6887
ean:3662424096464
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH1
Blade length100 mm
See all Specifications

Product details : FACOM ATP1X100ST PRO-TWIST SCREWDRIVER PHILLIPS 1 X 100 MM STAINLESS


Strengths

•High corrosion resistance of stainless steel tools ensures a longer lifetime in environments prone to rust
The stainless steel blade Ref X46Cr13 is used in top range food cutlery, surgical tools, brake discs
Bi-material grip resists to impacts, abrasion, and chemicals

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH1
Blade length100 mm
Length209 mm
Diameter4.5 mm
Weight76 g
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
  • Usually arrives within 14 working days