BAHCO 4130 ERGO MICRO SIDE CUTTING PLIERS PHOS FINISH 120MM
Ergo series Electronics Pliers
See technical informationSee documentsReferences
Bahco:4130
Rubix:078501
EAN:7314150100019

Documents
Product details : BAHCO 4130 ERGO MICRO SIDE CUTTING PLIERS PHOS FINISH 120MM
Precision pliers with return spring for minimum effort and handle designed for maximum comfort. The smooth handle design has optimum handle shape, curvature and length combined with a non slip handle surface.
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 120 mm |
| Weight | 60 g |
| Length of noses | 11.6 mm |
| Type | side cutting plier |
Show UNSPSC/ECL@SS
£ 51.63 excl. VAT
/ Each
£ 61.96 incl. VAT
- Delivery usually within ( 14 ) days
