References
Knipex:64 02 115 ESD
Rubix:388A3530
EAN:4003773082231





Product details : KNIPEX 6402115ESD ELECTRONICS END CUTTING NIPPER ESD 115MM
Strengths
•Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
Electrically discharging handles - dissipative
Sturdy, zero backlash box joint
Low-friction double spring for gentle and even opening
The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
Cutters additionally laser hardened, cutter hardness at least 56 HRC
Handles with two-colour multi-component grips black/grey
Electrically discharging handles - dissipative
Sturdy, zero backlash box joint
Low-friction double spring for gentle and even opening
The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
Cutters additionally laser hardened, cutter hardness at least 56 HRC
Handles with two-colour multi-component grips black/grey
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Weight | 70 g |
| Length of noses | 6 mm |
| Cutting capacity | 2 mm |
| Type | cutting nipper |
Show UNSPSC/ECL@SS
£ 49.54 excl. VAT
/ Each
£ 59.45 incl. VAT
- Delivery usually within ( 14 ) days