ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 200MM 5073368
Diagonal cutting plier
See technical informationSee documentsReferences
Roebuck:5073368
Rubix:2521421
EAN:3660338341465

Documents
Product details : ROEBUCK PROFESSIONAL DIAGONAL CUTTING NIPPER 200MM 5073368
Standard: DIN ISO 5749
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Diagonal cutting plier Polished surface, PVC dip-coated handles.
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 200 mm |
| Weight | 290 g |
| Length of noses | 22 mm |
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ Each
£ 31.56 incl. VAT
- In stock: Next day delivery
