ROEBUCK 886176 AXIAL CUTTING PRECISION PLIER LENGTH 110 MM
PRECISION PLIERS AXIAL CUT
See technical informationReferences
Superseded Ref:4972255
Roebuck:886176
Rubix:226A9142
EAN:3660338396298

Product details : ROEBUCK 886176 AXIAL CUTTING PRECISION PLIER LENGTH 110 MM
Standard: DIN ISO 9654
Steel Phosphate surface
PVC coated handles
Made in Germany.
Steel Phosphate surface
PVC coated handles
Made in Germany.
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Weight | 60 g |
| Length of noses | 13 mm |
| Cutting capacity | 1.5 mm |
Show UNSPSC/ECL@SS
£ 22.02 excl. VAT
/ Each
£ 26.42 incl. VAT
- In stock: Next day delivery
