References
Draper:99503
Rubix:382A9431
Manufacturer :99503
EAN:5010559995035
Product details : DRAPER 99503 180MM H/L COMBI PLIER(TETHERED
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide better gripping performance and an effortless clean cutting edge. The off-centred precision-machined pivot pin not only allows smooth one-handed operation with minimum play for ease of use, but also increases the grip when required. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 2.0mm.
Technical specifications
Attributes
| Length | 180 mm |
|---|
Show UNSPSC/ECL@SS
£ 28.49 excl. VAT
/ Each
£ 34.19 incl. VAT
- Delivery usually within ( 7 ) days

