References
Bahco:21HDG-140
Rubix:2524048
EAN:7314150231331

Documents
Product details : BAHCO 21HDG-140 ERGO SIDE CUTTER HD
Heavy duty side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Nose shape | diagonal |
| Length | 140 mm |
| Weight | 110 g |
| Length of noses | 15.9 mm |
| Cutting capacity | 2.3 mm |
| Type | heavy duty side cutting plier |
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
- Delivery usually within ( 14 ) days
