References
Knipex:70 01 110 SB
Rubix:388A3552
EAN:4003773034278



Product details : KNIPEX 7001110SB DIAGONAL CUTTING NIPPERS 110MM
70 01 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm Cutting capacities hard wire (diameter): Ø 2.5 mm
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC.
The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x84x87 mm |
|---|---|
| Nose shape | diagonal |
| Length | 200 mm |
| Weight | 99 g |
| Cutting capacity | 3 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
- Delivery usually within ( 14 ) days