KNIPEX 7402250SB DIAGONAL CUTTING NIPPERS 250MM


High Leverage Diagonal Cutter

References
knipex:74 02 250 SB
rubix:388A3622
ean:4003773011958
brand logo
brand logo
Technical specifications
Length300 mm
Weight459 g
See all Specifications

Product details : KNIPEX 7402250SB DIAGONAL CUTTING NIPPERS 250MM


74 02 200 SB High Leverage Diagonal Cutter
For very tough, continuous use. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened (cutting edge hardness approx. 64 HRC), for all sorts of wire including piano wire. self-service card/blister.
  • Cutting capacities medium hard wire (diameter): Ø 4.2 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.0 mm
  • Cutting capacities piano wire (diameter): Ø 2.5 mm
  • the 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm² and aluminium conductors up to 35 mm² With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)340x113x19 mm
    Length300 mm
    Weight459 g
    Cutting capacity4.6 mm
    Show UNSPSC/ECL@SS
    £ 41.03 excl. VAT
    / Each
    £ 49.24 incl. VAT
    • Usually arrives within 14 working days