References
Bahco:21HDG-200A
Rubix:2524055
EAN:7314150238439

Product details : BAHCO 21HDG-200A ERGO ANGL CUTTER HD
Side cutting pliers angled at 14º for heavy-duty applications 140mm
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Nose shape | curved |
| Length | 200 mm |
| Weight | 270 g |
| Length of noses | 22.4 mm |
| Cutting capacity | 3.2 mm |
Show UNSPSC/ECL@SS
£ 45.71 excl. VAT
/ Each
£ 54.85 incl. VAT
- Delivery usually within ( 14 ) days
