ROEBUCK ERGOCAB CABLE CUTTING PLIER CU AL 18 M LENGTH 180MM 840486
Ergocab cable cutter cu al
See technical informationSee documentsReferences
Roebuck:840486
Rubix:209A7319
EAN:3660338061660

Documents
Product details : ROEBUCK ERGOCAB CABLE CUTTING PLIER CU AL 18 M LENGTH 180MM 840486
Standard: DIN ISO 5743
C60 Steel.
Its head tilted at 25° increases pressure exerted.
Spring return integrated in the axle.
Safety latch and locking device that can be unlocked with one hand.
Cutting Capacity: 18 mm/50 mm2Its offset head keeps the wrist in line with the forearm, thus preventing MSDs (Musculoskeletal Disorders).
German made.
C60 Steel.
Its head tilted at 25° increases pressure exerted.
Spring return integrated in the axle.
Safety latch and locking device that can be unlocked with one hand.
Cutting Capacity: 18 mm/50 mm2Its offset head keeps the wrist in line with the forearm, thus preventing MSDs (Musculoskeletal Disorders).
German made.
Strengths
Optimized power transmission.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Weight | 305 g |
| Length of noses | 24 mm |
Show UNSPSC/ECL@SS
£ 46.48 excl. VAT
/ Each
£ 55.78 incl. VAT
- In stock: Next day delivery
