BAHCO BE-9881 SCREWDRIVER ERGO SET 6PCE
ERGO™ Slotted/Phillips Screwdriver Set with Rubber Grip - 6 Pcs
See technical informationReferences
Bahco:BE-9881
Rubix:80170754
EAN:7314150043279

Product details : BAHCO BE-9881 SCREWDRIVER ERGO SET 6PCE
ERGO™ Screwdriver set, 6-piece. For slot and Phillips screws. In cardboard box.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Number of elements | 5 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 52.91 excl. VAT
/ Each
£ 63.49 incl. VAT
- Delivery usually within ( 14 ) days
