References
Bahco:BE-8610I
Rubix:218A7839
EAN:7314150270392

Product details : BAHCO BE-8610I SCREWDRIVER ERGO PH1X75 INOX
Screwdriver developed according to the scientific ERGO™ process. Screwdriver for Phillips screws. Handle: three-component grip, for maximum user comfort and torque transmission. Indelible colour code at both ends of the handle for easy selection of the correct screwdriver. Blade: stainless steel, prevents the formation of rust, which can occur when using non-stainless-steel tools on stainless steel. ISO 8764 / DIN 5260.
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Imprint | phillips |
| Imprint size | ph1 |
| Blade length | 75 mm |
| Length | 197 mm |
Show UNSPSC/ECL@SS
£ 11.78 excl. VAT
/ Each
£ 14.14 incl. VAT
- Delivery usually within ( 14 ) days
