WERA 051016 K'FORM KOMPAKT 20 TOOL FINDER 1 PH/PZ/TX/SL 7PC


Kraftform Kompakt 20 Tool Finder 1 with pouch

References
wera:05051016001
rubix:170A1236
ean:4013288185327
brand logo
brand logo
Technical specifications
ImprintMultiple imprint
Imprint size1/4 in;0,8x5,5 mm;TX25;PH1;PH2;PZ1;PZ2

Product details : WERA 051016 K'FORM KOMPAKT 20 TOOL FINDER 1 PH/PZ/TX/SL 7PC


Wera compact tools enable the simultaneous use for the two types of fastening "manual" and "power tool". The handle/interchangeable system in a compact design with various blade tips in a minimum of space make the user mobile and flexible. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 und E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an extension, bayonet, Rapidaptor technology. Kraftform handle with non-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for the storage of the bits. In this way, this set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum. The profile and size of the bits are easy to recognise thanks to the Wera "Take it easy" Tool Finder with its colour coding and clearly visible imprint.

889/4 R Rapidaptor Universal Bit Holder

  • 1x    1/4" x 100 mm

851/1 BTZ bits

  • 1x    PH 1 x 25 mm
  • 1x    PH 2 x 25 mm

855/1 BTZ bits

  • 1x    PZ 1 x 25 mm
  • 1x    PZ 2 x 25 mm

867/1 BTZ TORX® bits

  • 1x    TX 25 x 25 mm

800/1 BTZ bits

  • 1x    0.8 x 5.5 x 25 mm

Hook and Loop Fastener Strip 70

  •  1x    50x70 mm

Technical specifications


Attributes
ImprintMultiple imprint
Imprint size1/4 in;0,8x5,5 mm;TX25;PH1;PH2;PZ1;PZ2
Show UNSPSC/ECL@SS
£ 52.13 excl. VAT
/ Each
£ 62.56 incl. VAT
  • Usually arrives within 14 working days