STANLEY 1-64-978 FATMAX SCREWDRIVER PARALLEL 3 X 50


Fatmax parallel screwdrivers

References
stanley:1-64-978
rubix:1358914
ean:3253561649783
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size3 mm
Blade length50 mm
See all Specifications

Product details : STANLEY 1-64-978 FATMAX SCREWDRIVER PARALLEL 3 X 50


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)20x20x148 mm
ImprintFlat
Imprint size3 mm
Blade length50 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
  • Usually arrives within 14 working days