References
Bahco:BE-7927
Rubix:2518327
EAN:7314151838836

Product details : BAHCO BE-7927 SCREWDRIVER ERGO BTX 27X125
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr27 |
| Blade length | 125 mm |
| Length | 247 mm |
Show UNSPSC/ECL@SS
£ 13.12 excl. VAT
/ Each
£ 15.74 incl. VAT
- Delivery usually within ( 14 ) days
