"FACOM ES.212 PHILLIPS BIT 5/16"" DRIVE"
ES.2 - Series 2 standard bits for slotted screws
See technical informationReferences
Facom:ES.212
Rubix:207A0276
EAN:3148510246628

Product details : "FACOM ES.212 PHILLIPS BIT 5/16"" DRIVE"
ES.2 - Series 2 standard bits for slotted screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x15x15 mm |
| Package weight | 23 g |
| Length | 41 mm |
| Imprint size | 2x12 |
| Imprint | flat |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Delivery usually within ( 14 ) days
