References
Draper:64015
Rubix:382A5223
Manufacturer :64015
EAN:5010559640157

Product details : DRAPER 64015 5PC 25MM NO2 PZ.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | no.2 |
| Imprint | pozidriv |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
