References
Facom:ES.604
Rubix:1238635
EAN:3148510248301

Product details : FACOM BIT ES.604
ES.6 - Standard Series 6 bits for slotted screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x10x10 mm |
| Package weight | 8 g |
| Imprint | flat |
| Imprint size | 4 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Delivery usually within ( 14 ) days
