WERA 059665 840/4Z BIT HEX 5/32/89 EXTRA TOUGH

840/4 Z Bit

See technical informationSee documents

References

Wera:05059665001
Rubix:234A1892
Manufacturer :05059665001
EAN:4013288155528
brand logo

Technical specifications

Imprinthex / allen
Imprint size5/32 in
See all Specifications

Documents

Product details : WERA 059665 840/4Z BIT HEX 5/32/89 EXTRA TOUGH


Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
Imprinthex / allen
Imprint size5/32 in
Length89 mm
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
  • Delivery usually within ( 5 ) days