Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK NUT SETTERS MAGNETIC 3/8 X 45MM
ROEBUCK NUT SETTERS MAGNETIC 3/8 X 45MM
1/4" hex magnetic short style - imperial nut setter
References
roebuck:
5094168
rubix:
1343734
Technical specifications
Imprint
Hex / Allen
Imprint size
3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NUT SETTERS MAGNETIC 3/8 X 45MM
Roebuck nut setter with powerful magnet.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3/8
Length
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.10
excl. VAT
/
Each
£
10.92
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
FACOM ES.135,5T SCREWDRIVER BIT ES.135.5T
FACOM EF.6D5,5L SOCKET EF.6D55L
WERA 134805 868/4 BIT SQUARE 1/152 EXTRA TOUGH
WERA 066320 867/1TZ BIT TX40/25 EXTRA TOUGH TORSION
"GEDORE 1965549 689 TS 10 SCREWDRIVER BIT 1/4"" FOUR-WING TORQ SET"
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
WERA 059532 851/4BDC BIT PH2/50 DIAMOND BITORSION
WERA 059780 851/4Z BIT PH2/110 EXTRA TOUGH
WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION
ROEBUCK BIT SLOTTED 0.6 X 4.5 X 25MM 1343591EU
WERA 066491 867/1Z BIT TX40/25 EXTRA TOUGH
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
BAHCO 70S/T40-5P 5/16 SCREWDRIVER BIT FOR TORX T40 35MM
WERA 071032 3867/1TS BIT TX10/25 STAINLESS TORSION
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM