ENS.2 - Impact bits Series 2 for slotted screws
Imprint | Flat |
---|---|
Imprint size | 6,5 |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 41x8x8 mm |
Package weight | 11 g |
Imprint | Flat |
Imprint size | 6,5 |
Length | 41 mm |
Finishing | Polished |
Usually arrives within 14 working days