References
Bahco:59S/T3
Rubix:401A6558
EAN:7314150198443

Product details : BAHCO 59S/T3 5X BITS T3 25MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces
Strengths
1/4" Standard Screwdriver Bits for TORX® Head Screws 25 mm
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t3 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- Delivery usually within ( 14 ) days
