Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 056203 800/1TZ BIT SLOTTED 0.5/4/25 EXTRA TOUGH TORSION
WERA 056203 800/1TZ BIT SLOTTED 0.5/4/25 EXTRA TOUGH TORSION
800/1 TZ Bit
References
wera:
05056203001
rubix:
2573598
ean:
4013288011145
Technical specifications
Imprint
flat
Imprint size
4 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 056203 800/1TZ BIT SLOTTED 0.5/4/25 EXTRA TOUGH TORSION
Bits for Slotted screws with Torsion zone to combat premature wear. Tough viscous for universal use.
Strengths
For slotted screws
Ductile and tough for hard materials
Torsion design against premature wear
Technical specifications
Attributes
Imprint
flat
Imprint size
4 mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.14
excl. VAT
/
Each
£
1.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 056305 840/1Z BIT HEX 2/25 EXTRA TOUGH
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
WERA 056340 840/1Z BIT HEX 10/25 EXTRA TOUGH
BAHCO BAHCO-70S/T45 5/16 IMPACT DRIVER BIT FOR TORX T45 HD SCREWS 35MM
WERA 056700 855/1BDC BIT PZ1/25 DIAMOND BITORSION
WERA 059625 840/4Z BIT HEX 8.0/50 HEX PLUS
WERA 060185 867/4Z BIT TX8/89 EXTRA TOUGH
GEDORE RED R62550710 7MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
FACOM PHILLIPS BIT EP.122
WERA 060144 867/4ZBO BIT SECURITY TX27/70 EXTRA TOUGH
FACOM EH.606 SCREW BITS 1/4 SERIES 6METRICHEX HEAD L 50 MM6
ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
FACOM SOCKET EF.6D7L
ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
WERA 059466 800/4Z BIT SLOTTED 0.5/3/70 EXTRA TOUGH