References
Facom:429.E
Rubix:1233807
EAN:3148511759745

Product details : FACOM PLIER 429.E
ESD cutting pliers "inclined" at 70 °
- Protection of electronic components from risks of electrostatic discharge (ESD).
-Narrow edges inclined to 70 ° in the rear.
Weight: 66 g.
- Protection of electronic components from risks of electrostatic discharge (ESD).
-Narrow edges inclined to 70 ° in the rear.
Weight: 66 g.
Strengths
Protection of electronic components against electrostatic discharge (ESD)
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x60x15 mm |
| Package weight | 80 g |
| Nose shape | curved |
| Length | 110 mm |
| Weight | 66 g |
| Length of noses | 12 mm |
| Type | slanted head pliers |
Show UNSPSC/ECL@SS
£ 90.10 excl. VAT
/ Each
£ 108.12 incl. VAT
- Delivery usually within ( 14 ) days
