References
Draper:31489
Rubix:382A0819
Manufacturer :31489
EAN:5010559314898

Product details : DRAPER 31489 WELDING PLIERS
Aids MIG welding including removal of spatter from in and around the shroud, drawing out and cutting off wire and removing contact tips and shrouds. Spring - loaded jaws with soft grip handles.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Weight | 332 g |
| Type | mig welding helper pliers |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- Delivery usually within ( 7 ) days
