KNIPEX 7861140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM


Cutting pliers Knipex

References
knipex:78 61 140 ESDSB
rubix:388A3689
ean:4003773081715
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7861140ESDSB ELECTRONIC-SUPER-KNIPSXL ESD 140MM


Cutting-edge hardness approx. 64 HRC. Cutting edges additionally induction hardened. Special tool steel, oil hardened in multiple stages. For ultra fine cutting work, e.g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter.

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x85x20 mm
Logistic Weight89 g
Length183 mm
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Usually arrives within 14 working days