KNIPEX 7401160SB DIAGONAL CUTTING NIPPERS 160MM


Cutting pliers Knipex

References
knipex:74 01 160 SB
rubix:388A3614
ean:4003773011866
brand logo
brand logo
Technical specifications
Length230 mm
Weight200 g
See all Specifications

Product details : KNIPEX 7401160SB DIAGONAL CUTTING NIPPERS 160MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)230x84x19 mm
Length230 mm
Weight200 g
Cutting capacity3.4 mm
Show UNSPSC/ECL@SS
£ 24.70 excl. VAT
/ Each
£ 29.64 incl. VAT
  • Usually arrives within 14 working days