References
Draper:99062
Rubix:382A9338
Manufacturer :99062
EAN:5010559990627
Product details : DRAPER 99062 180MM COMBI PLIERS (TETHERED)
XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide better gripping performance and an effortless clean cutting edge for long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations G35. Maximum cutting capacity: 2.0mm.
Technical specifications
Attributes
| Length | 180 mm |
|---|
Show UNSPSC/ECL@SS
£ 24.97 excl. VAT
/ Each
£ 29.96 incl. VAT
- Delivery usually within ( 7 ) days


