References
Facom:432.LE
Rubix:2003227
EAN:3148511760031

Product details : FACOM GRIPPING PLIERS
ESD cutting pliers with tapered half-round tips
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Narrow notch for high-precision work.
Weight: 70 g.
- Protection of electronic components against the risk of electrostatic discharge (ESD).
- Narrow notch for high-precision work.
Weight: 70 g.
Technical specifications
Attributes
| Logistic Weight | 79 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x60x15 mm |
| Package weight | 79 g |
| Nose shape | thin |
| Length | 140 mm |
| Weight | 70 g |
| Length of noses | 35 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 65.35 excl. VAT
/ Each
£ 78.42 incl. VAT
- Delivery usually within ( 14 ) days
