KNIPEX 7372180 TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM

KNIPEX TwinForce®

See technical information

References

Knipex:73 72 180
Rubix:2546554
EAN:4003773074779
brand logo

Technical specifications

Nose shapeside-cutting
Length185 mm
Weight280 g

Product details : KNIPEX 7372180 TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM


73 72 180 KNIPEX TwinForce®
The superior High-Leverage Diagonal Cutter with patented double joint. Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
  • Cutting capacities soft wire (diameter): Ø 5.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 4.6 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 3.2 mm
  • Cutting capacities piano wire (diameter): Ø 3.0 mm
  • The superior High-Leverage Diagonal Cutter with patented double joint Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Chrome vanadium heavy-duty steel, forged, oil-hardened

    Technical specifications


    Attributes
    Nose shapeside-cutting
    Length185 mm
    Weight280 g
    £ 66.10 excl. VAT
    / Each
    £ 79.32 incl. VAT
    • Delivery usually within ( 14 ) days