KNIPEX 1381200 PLIERS FOR ELECTRICAL INSTALLATION 200MM


Pliers

References
knipex:13 81 200
rubix:80081788
ean:4003773075240
brand logo
brand logo
Technical specifications
Length200 mm
Weight265 g
See all Specifications

Product details : KNIPEX 1381200 PLIERS FOR ELECTRICAL INSTALLATION 200MM


6 functions in one pair of pliers. Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x85x20 mm
Logistic Weight265 g
Length200 mm
Weight265 g
Cutting capacity15 mm
TypePlier
Show UNSPSC/ECL@SS
£ 50.58 excl. VAT
/ Each
£ 60.70 incl. VAT
  • Usually arrives within 14 working days