References
Bahco:4239
Rubix:078504
EAN:7314150100088

Documents
Product details : BAHCO 4239 ERGO 45DEG OBLIQUE CUTTER 0.3MM-1MM
Strengths
•Two-component ERGO™ handles: thermoplastic surface on tough polypropylene provides superior grip
Suitable for cutting Cu
Compact oblique cutting pliers developed according to the scientific ERGO™ process
Flush cut
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Suitable for cutting Cu
Compact oblique cutting pliers developed according to the scientific ERGO™ process
Flush cut
High-performance alloy steel
Phosphate finish, anti-corrosion treated
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Nose shape | side-cutting |
| Length | 129 mm |
| Weight | 60 g |
| Length of noses | 20 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 67.38 excl. VAT
/ Each
£ 80.86 incl. VAT
- Delivery usually within ( 14 ) days
