LINDSTROM RX 8140 DIAGONAL CUTTER


RX series

References
lindström:RX 8140
rubix:078513
ean:7314150103034
brand logo
brand logo
Technical specifications
Length135.5 mm
Weight70 g
See all Specifications

Product details : LINDSTROM RX 8140 DIAGONAL CUTTER


Ergonomically designed range of pliers and cutters with handles that fit comfortably in the hand, thus allowing repetitive use without causing discomfort. Unique return spring can be adjusted to suit customer's own requirements and reduces the effort required as the force is concentrated on the cutting action.

Technical specifications


Attributes
Logistic Weight70 g
Length135.5 mm
Weight70 g
Length of noses10.5 mm
TypePrecision Diagonal Cutter
Show UNSPSC/ECL@SS
£ 62.81 excl. VAT
/ Each
£ 75.37 incl. VAT
  • Usually arrives within 14 working days