References
Tegera:810-7
Rubix:386A1463
EAN:7392626007956


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 810 SYNTHETIC GLOVE 7 S
Have you tried the TEGERA 801? Then you will like the thinner TEGERA 810 even better. A glove for work that requires ESD protection and good precision. Fingertip dipped with PU. 15 gg knitting makes it soft, flexible, and airy - you can easily wear the glove all day. You can find the right size by the color of the cuff.
A glove for work that requires ESD protection and good precision. Soft and flexible all day.
Strengths
ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 24,2 g |
|---|---|
| Size | 7 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 1 |
| Main material | nylon |
| ESD | yes |
Show UNSPSC/ECL@SS
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
- Usually arrives within 14 working days