ESD Gloves
Size | 10 |
---|---|
Coating | Other |
Abrasion resistance level | 3 |
Size | 10 |
---|---|
Coating | Other |
Abrasion resistance level | 3 |
Main material | Polyurethane |
ESD | Yes |
Usage environment | Dry |
Packaging | 6 Bundle;120 Carton |
Cuff style | Rolled Edges |
Length | 270 mm |
Colour | Blue |
Secondary colour | Black |
Material | Carbon, Nylon Thread (Inner, Lining);Polyurethane (Outer, Dipping);Textile (Cuff) |
Usually arrives within 14 working days