TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 8 M


TEGERA 7798 glove

References
tegera:7798-8
rubix:257A3108
ean:7340118347097
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingElastane
Abrasion resistance level2
See all Specifications

Product details : TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 8 M


Leather glove, winter lining, 0.7 mm full-grain goat leather - top quality, spandex, fleece, Thinsulate 40g, Cat. II, reinforced index finger, high-visibility color, touchscreen glove, waterproof, reflector. Very comfortable, durable and excellent fit. Packaging: 6 pairs. Standards: EN388:2016 and EN511:2006.

Strengths

Touchscreen usable, reinforced index finger and thumb. Waterproof.

Applications

Industries, logistics, maintenance.
brand logo
brand logo

Technical specifications


Attributes
Size8
CoatingElastane
Abrasion resistance level2
Main materialLeather
ColourYellow
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 34.80 excl. VAT
/ Each
£ 41.76 incl. VAT
  • Usually arrives within 14 working days