References
Facom:416.12E
Rubix:1233759
EAN:3148511755242

Product details : FACOM PLIER 416.12E
High-capacity pointed" ESD cutting pliers
- Protect electronic components against the risk of electrostatic discharge (ESD).
- Generously sized for high-volume work.
Weight: 105 g.
- Protect electronic components against the risk of electrostatic discharge (ESD).
- Generously sized for high-volume work.
Weight: 105 g.
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x70x20 mm |
| Package weight | 108 g |
| Nose shape | pointed |
| Length | 130 mm |
| Weight | 105 g |
| Length of noses | 16 mm |
Show UNSPSC/ECL@SS
£ 80.28 excl. VAT
/ Each
£ 96.34 incl. VAT
- Delivery usually within ( 14 ) days
