KNIPEX 6462120ESD OBLIQUE CUTTING NIPPERS 120MM
Electronics cutting pliers ESD
See technical informationReferences
Knipex:64 62 120 ESD
Rubix:388A3536
EAN:4003773025085



Product details : KNIPEX 6462120ESD OBLIQUE CUTTING NIPPERS 120MM
Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Electrically discharging version - dissipative. Pierced through precision hinge. Smooth, double spring, opens the pliers easily and evenly. The mirror polish provides, together with a fine film of oil, optimal protection against corrosion - no failures in the switching circuit due to peeling chrome splinters. Cutting edges additionally induction hardened, hardness of the cutting edges min. 56 HRC. Legs with dual-colour multi-component handles, black / gray. Special tool steel in special quality, forged, hardened in oil.
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened, cutting edge hardness at least 56 HRC. With two-colour dual component grips, black/grey. cutter head: special high-grade tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x58x18 mm |
|---|---|
| Length | 120 mm |
| Weight | 70 g |
| Cutting capacity | 0.6 mm |
Show UNSPSC/ECL@SS
£ 51.45 excl. VAT
/ Each
£ 61.74 incl. VAT
- Delivery usually within ( 14 ) days