References
Draper:36200
Rubix:4537545
Manufacturer :36200

Product details : DRAPER 36200 SPRING LOADED COMBINATION PLIERS 125MM
Induction hardened cutting edges. Incorporates a side cutter. Spring - loaded handles for user comfort.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length | 125 mm |
| Weight | 120 g |
| Type | combination spring pliers |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- Delivery usually within ( 7 ) days
