Micro-Tech ® cutting pliers "elongated tapered" with release
Nose shape | pointed |
---|---|
Length | 110 mm |
Weight | 60 g |
Logistic Weight | 74 g |
---|---|
Packaged dimensions (D x W x H) | 155x65x20 mm |
Package weight | 74 g |
Nose shape | pointed |
Length | 110 mm |
Weight | 60 g |
Length of noses | 13 mm |
Type | cutting pliers ogival head |
Usually arrives within 14 working days