Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 512 LEATHER GLOVE 8 M
TEGERA 512 LEATHER GLOVE 8 M
Leather glove TEGERA 512
References
tegera:
512-8
rubix:
386A1026
ean:
7392626037168
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 512 LEATHER GLOVE 8 M
TEGERA® 512, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
X
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 805 SYNTHETIC GLOVE 10 XL
TEGERA 8801R SYNTHETIC GLOVE INFINITY 9 L
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 10/XL
TEGERA 203 LEATHER GLOVE 11 2XL
TEGERA 8801R SYNTHETIC GLOVE INFINITY 8 M
GISS 839978 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 9
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 11
TEGERA 512 LEATHER GLOVE 10 XL
GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7
GISS 6029 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 9
PORTWEST A320BLUL DEXTI-GRIP GLOVE BLUE SIZE L
TEGERA 105 LEATHER GLOVE 9 L
SKYTEC SKY034 NINJA X4 CUT B PROTECTION GLOVES GREY 10/XL
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 9
TEGERA 805 SYNTHETIC GLOVE 7 S