FUSION LAMPS FGU10/5WW/10P/D ESSENTIAL 5W GU10 DIM LED 10PK WW
Essential Range
See technical informationReferences
Fusion Lamps:FGU10/5WW/10P/D
Rubix:234A7238

Product details : FUSION LAMPS FGU10/5WW/10P/D ESSENTIAL 5W GU10 DIM LED 10PK WW
Fusion Essential 5W GU10 Dim LED 10Pk WW (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
