• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. DELUCE LIGHTING DLLEDBATHO15 5FT 63W LED SURF MTD BATTEN CW HI O PUT (

DELUCE LIGHTING DLLEDBATHO15 5FT 63W LED SURF MTD BATTEN CW HI O PUT (

Led surf

See technical information

References

Déluce Lighting:DLLEDBATHO15
Rubix:234A8904
brand logo
brand logo

Product details : DELUCE LIGHTING DLLEDBATHO15 5FT 63W LED SURF MTD BATTEN CW HI O PUT (


5ft 63W LED Surf Mtd Batten CW Hi O Put (L)1458 mm x (W)62 mm x (D)74 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LAMPS CRLED/MR16/5DW 5W MR16 12V LED DAYLIGHT WHITE (L)48 MM XDRAPER 03171 10W 1100LM FOLDING SITELIGHTDRAPER 03203 2X30W 6600LM TRIPOD SITELIGHTCHALLENGER SECURITY PRODUCTS AD04N PIR DETECTOR 12MTR 110 DFUSION 10W E27 R80 CRLED/R80FACOM 779.CBT COMPACT LED PEN TORCHFUSION LAMPS EDHES120240 120W 240V R7S LINEAR T/H 118MM (L)118 MM X (DFUSION LAMPS EDLED/FGLS6BC/DIM 6W BC LED FILAMENT DIMMABLE GLS (L)108FUSION LAMPS CRLED/G45/BC/DIM 5W BC LED DIMMABLE GOLF BALL (CT (L)72 MFUSION LAMPS FGU10/5DW/10P/D ESSENTIAL 5W GU10 DIM LED 10PK DADRAPER 90064 10WATT LED RECHARGE.HEAD LAMPDRAPER 87761 10W LED FLOOD LIGHT (4XAA)DRAPER 11758 7W COB LED RECHARGEABLE INSPECTION LAMPPHILIPS LIGHTING CDMTC70WW 70W G8.5 CERAMIC CAPSULE M/H 3000K (L)85 MMTAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap