• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE HS50W/S 50W HI-SPOT WHITE (H)110 MM X (W)90 MM

TAMLITE HS50W/S 50W HI-SPOT WHITE (H)110 MM X (W)90 MM

Starlite

See technical information

References

Tamlite:HS50W/S
Rubix:234A6576
brand logo
brand logo

Product details : TAMLITE HS50W/S 50W HI-SPOT WHITE (H)110 MM X (W)90 MM


50W Hi-Spot White (H)110 mm x (W)90 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

FUSION LUMINAIRES LEDSTRIPWWBP DIY PLUG & PLAY 5M WARM WHITE 3000K IP6FUSION LAMPS FDR6BC/OP ESSENTIAL 6W BC LED OPAL GOLF BALL (L)77 MM X (FUSION LAMPS EDM266LL 35W 12V GU4 MR11 DICHROIC 4000HR (L)35 MM X (DIAFUSION LAMPS CRLED/R50 5W E14 LED R50 STYLE WARM WHITE (L)86 MM X (DIADRAPER 03213 2X30W 6600LM TRIPOD SITELIGHTDRAPER 03195 2X10W 2200LM TRIPOD SITELIGHTFUSION LAMPS CRLED/MR16/5CW 5W MR16 12V LED COOL WHITE (L)48 MM X (DIAMAKITADML819 18V LI-ION LXT MAGNETIC LIGHT BODY ONLYFACOM 779.PCBPB LED POCKET TORCH - RECHARGEABLEFUSION LUMINAIRES DLWAR200 200W WARDEN FLOODLIGHT 220-240V AC BLACK (HFUSION LAMPS CRLED/G45/BC 5W BC LED GOLF BALL 25000HR (CTR (L)80 MM XSCHNEIDER LED PILOT LIGHT LED ZBVG1FUSION LAMPS CRLED/CAN/SES/DIM 5W SES DIMMABLE LED CANDLE (CTR R (L)10FUSION LUMINAIRES FBAT2 10W 2FT LED BATTEN 4000K (L)600 MM X (W)72 MMTAMLITE XCUCL16NW 1157MM 16W LED CABINET LIGHT - 4000K (L)1157 MM X (W
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap