ROEBUCK 898376 LED RECHARGEABLE SPOTLIGHT 5 500LM

Projector

See technical informationSee documents

References

Roebuck:898376
Rubix:369A7432
Manufacturer :898376
EAN:3660338521119
brand logo

Technical specifications

Luminance5500 lm
See all Specifications

Documents

Product details : ROEBUCK 898376 LED RECHARGEABLE SPOTLIGHT 5 500LM


Accessories are not included with this product. You can find all available accessories in the datasheet and among the complementary products on our webshop.
Led Type LED COB
Lighting Power 1100 lm- 2200 lm - 5500 lm
CRI: 80 CRI+, CCT 6500K
Battery Li-ion battery 11.1V5200mAh
PowerBank USB OUTPUT Max 5V2A
Running Time 6h - 3h - 1h
Charging time 4 h
Standards and certifications CE, UKCA, IP65, IK07

Technical specifications


Attributes
Luminance5500 lm
Voltage5.2 V
  • In stock: Next day delivery