• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Electrics and lighting(3,050)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. TAMLITE FSR1 REMOTE LED INDICATOR (L)86 MM X (W)86 MM X (D)12 MM

TAMLITE FSR1 REMOTE LED INDICATOR (L)86 MM X (W)86 MM X (D)12 MM

Firescan

See technical informationSee documents

References

Tamlite:FSR1
Rubix:234A6437
brand logo
brand logo

Documents

Product details : TAMLITE FSR1 REMOTE LED INDICATOR (L)86 MM X (W)86 MM X (D)12 MM


Remote LED Indicator (L)86 mm x (W)86 mm x (D)12 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ROEBUCK 887718 RECHARGEABLE LED WORKLIGHT 2-IN-1 1400 LM 156 M MAX IP6UNILITE PS-HDL2 200 LUMEN CREE LED HEADLIGHT WITH 3M HELMET MOUNT3XAAABIRCHWOOD PRICE TOOLS E206010 20W SLIMLINE RECHARGEABLE LED LIGHT (L)2CHALLENGER SLFLO150B BLK FLOODLIGHT 150W LEDDRAPER 03215 230V LED TRIPOD SITE LIGHT 2 X 50W 11000 LUMENSTAMLITE XCBH12CT XCITE 12W LED BULKHEAD - CC - 3K/4K/6K (DIA)330 MM XTAMLITE XCDR5 5W LED IP44 WHITE OPAL CIRCULAR BULKHEAD (DIA)160 MM X (DRAPER 03171 10W 1100LM FOLDING SITELIGHTUNILITE ATEX-FL4 LED TORCHDRAPER EXPERT 23844 FOLDING INSPECTION LIGHT 7.5W 1000LMFUSION LAMPS CRLED/MR16/7WW 7W MR16 12V LED WARM WHITE (L)50 MM X (DIACHALLENGER SECURITY PRODUCTS SLF20 20W MINIFLOOD 2000LM (H)95.5 MM X (ROEBUCK 898373 LED RECHARGEABLE SPOTLIGHT 1500LMFUSION LAMPS FR80 10W E27 LED R80 STYLE WARM WHITE (L)115 MM X (DIA)80PHILIPS LIGHTING CDMTD150WW 150W RX7S DOUBLE ENDED CERAMIC M/H 3000K (
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap