FUSION LAMPS FC3SES/OP ESSENTIAL 3W SES LED OPAL CANDLE (L)100 MM X (D
Essential
See technical informationReferences
Fusion Lamps:FC3SES/OP
Rubix:234A7433

Product details : FUSION LAMPS FC3SES/OP ESSENTIAL 3W SES LED OPAL CANDLE (L)100 MM X (D
Essential 3W SES LED Opal Candle (L)100 mm x (Dia)37 mm
Technical specifications
Attributes
| Luminance | 260 lm |
|---|---|
| Power | 3 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
